Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 230VAC
Mfr # 3RT26281AP05
Zoro # G8361097
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Coil Volts 230 V AC
- Height 150 mm
- Width 45 mm
- Depth 155 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT26281AP05
- Zoro # G8361097
- UPC # 804766160493
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 150 mm |
Width | 45 mm |
Depth | 155 mm |
Overall Width | 6.3 in |
Frame Size | S0 |
Mounting Hole Diameter | 0.19 in |
Overall Height | 2.36 in |
Mounting Hole Distance - Height | 2.95 in |
Overall Depth | 6.3 in |
Mounting Hole Distance - Width | 1.38 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 48 A, Reversing Capability Non-Reversing, Overall Height 2.36 in, Overall Width 6.3 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT26, Number of Auxillary Contacts 3, Contactor Style IEC, Embedded Surge Suppressor No, Frequency 50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x48 (A4448T1T)
- FLEX-STRUT Gusset Corner, (RH), 6-Hole (FS-5526 E/G)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 2P 18A NEMA 0 (8502SBO1V02S)
- Siemens Motor Controls