Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 230VAC
Mfr # 3RT20351AL20
Zoro # G8362454
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 41 A
- Full Load Amps-Resistive 60 A
- Number of Poles 3
- Coil Volts 230 V AC
- HP @ 1 Phase - 120V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20351AL20
- Zoro # G8362454
- UPC # 887621915544
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 114 mm |
Width | 55 mm |
Depth | 130 mm |
Mounting Hole Distance - Width | 1.77 in |
Overall Height | 5.59 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 4.82 in |
Mounting Hole Distance - Height | 3.84 in |
Overall Width | 2.44 in |
Frame Size | S2 |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 41 A, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 5.59 in, Overall Width 2.44 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- SQUARE D Shaft, 75/100/250A (9421LS10)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AA)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- Siemens Magnetic Contactors