Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 230VAC
Mfr # 3RT20242AL20
Zoro # G8361054
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 230 V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT20242AL20
- Zoro # G8361054
- UPC # 662643915167
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 102 mm |
Width | 45 mm |
Depth | 97 mm |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S0 |
Mounting Hole Diameter | 0.19 in |
Overall Width | 2.13 in |
Overall Depth | 4.26 in |
Mounting Hole Distance - Height | 2.36 in |
Overall Height | 4.18 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.18 in, Overall Width 2.13 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 200A, Fast-Acting, 700V AC, Bolt-On (FWP-200A)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW-1B)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- Siemens Contactors & Contacts