Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 230VAC
Mfr # 3RT20162AP01
Zoro # G8363355
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 230 V AC
- HP @ 1 Phase - 120V 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20162AP01
- Zoro # G8363355
- UPC # 662643908206
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 70 mm |
Width | 45 mm |
Depth | 73 mm |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Width | 1.97 in |
Overall Depth | 2.92 in |
Overall Height | 3.08 in |
Frame Size | S00 |
Mounting Hole Diameter | 0.2 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- TEMPO COMMUNICATIONS Wiremap Tester (468-G)
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AA)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- Siemens Motor Controls