Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 125VDC
Mfr # 3RT25171BG40
Zoro # G8362393
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 74 A
- Number of Poles 4
- Coil Volts 125 V DC
- HP @ 1 Phase - 120V 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT25171BG40
- Zoro # G8362393
- UPC # 040892635072
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 57.5 mm |
Width | 45 mm |
Depth | 73 mm |
Overall Width | 1.95 in |
Mounting Hole Distance - Height | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Overall Height | 2.45 in |
Frame Size | S00 |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 3.45 in |
Description
IEC Power Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 125V DC, Number of Poles 4, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.45 in, Overall Width 1.95 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT25, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Split Ring Remote, Adj. (RIBXJA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Clear (HS354-S500-CLEAR)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- Siemens Contactors & Contacts