Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 110VAC
Mfr # 3RT20231AG20
Zoro # G8363163
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20231AG20
- Zoro # G8363163
- UPC # 662643912050
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 97 mm |
Frame Size | S0 |
Overall Depth | 3.63 in |
Overall Height | 4.18 in |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Width | 2.13 in |
Mounting Hole Distance - Height | 2.36 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.18 in, Overall Width 2.13 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 100ft (30-VG-0750B-G3)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- Siemens Motor Controls