Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 110VAC
Mfr # 3RT20162AF02
Zoro # G8361422
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20162AF02
- Zoro # G8361422
- UPC # 662643908152
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 70 mm |
Width | 45 mm |
Depth | 73 mm |
Mounting Hole Diameter | 0.2 in |
Overall Height | 3.08 in |
Overall Depth | 2.92 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Width | 1.97 in |
Frame Size | S00 |
Mounting Hole Distance - Width | 1.38 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- Siemens Motor Controls