Shop All Magnetic Contactors
Siemens
IECMagContactor, NonReversing, 110VAC
Mfr # 3RT20271AG20
Zoro # G8363924
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20271AG20
- Zoro # G8363924
- UPC # 662643915709
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 97 mm |
Mounting Hole Distance - Height | 2.36 in |
Overall Depth | 3.63 in |
Frame Size | S0 |
Mounting Hole Distance - Width | 1.38 in |
Overall Height | 4.18 in |
Overall Width | 2.13 in |
Mounting Hole Diameter | 0.19 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 4.18 in, Overall Width 2.13 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- Siemens Contactors & Contacts