Shop All Magnetic Contactors
Siemens
IEC PowerContactor, Non-Reversing, 24VDC
Mfr # 3RT20261BB44
Zoro # G8361203
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20261BB44
- Zoro # G8361203
- UPC # 662643913804
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 151 mm |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S0 |
Overall Depth | 4.1 in |
Mounting Hole Distance - Height | 2.36 in |
Mounting Hole Diameter | 0.19 in |
Overall Width | 1.9 in |
Overall Height | 6.35 in |
Description
IEC Power Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 6.35 in, Overall Width 1.9 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- Siemens Magnetic Contactors