Shop All Magnetic Contactors
Siemens
IEC PowerContactor, Non-Reversing, 24VDC
Mfr # 3RT20161KB41
Zoro # G8364143
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20161KB41
- Zoro # G8364143
- UPC # 662643907988
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 58 mm |
Width | 45 mm |
Depth | 73 mm |
Frame Size | S00 |
Mounting Hole Distance - Width | 1.38 in |
Overall Height | 2.4 in |
Overall Depth | 3.6 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Width | 1.7 in |
Mounting Hole Diameter | 0.2 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.4 in, Overall Width 1.7 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- TRUMETER Hour Meter (3410-1010)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- Siemens Magnetic Contactors