Shop All Magnetic Contactors
Siemens
IEC PowerContactor, Non-Reversing, 24VDC
Mfr # 3RT20152KB42
Zoro # G8363425
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 7 A
- Full Load Amps-Resistive 18 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20152KB42
- Zoro # G8363425
- UPC # 662643907377
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 70 mm |
Width | 45 mm |
Depth | 73 mm |
Overall Height | 3.08 in |
Overall Depth | 2.92 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Overall Width | 1.97 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CRP)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG82)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- Siemens Motor Controls