Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve
Mfr # 5SJ41118HG40
Zoro # G7627672
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ41118HG40
- Zoro # G7627672
- UPC # 754554932736
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 0.71 in |
Depth | 2.75 in |
Height | 3.54 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Description
IEC Miniature Circuit Breaker, Amps 5 A, Number of Poles 1, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Industrial, Reverse Feed, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC (BP/FRN-R-45)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- SIEMENS Miniature Circuit Breaker, BQ Series 125A, 2 Pole, 120/240V AC (BQ2B125)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 2 Pole, 120/240V AC (BQ2B100)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 1 Pole, 230/400V AC, C Curve (5SY61327)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY61017)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U31X)
- Siemens Circuit Breakers