Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve
Mfr # 5SJ43327HG42
Zoro # G7483743
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 32A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ43327HG42
- Zoro # G7483743
- UPC # 754554960302
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 2.13 in |
Depth | 2.75 in |
Height | 4.76 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.76 in |
Length | 4.76 in |
Description
IEC Miniature Circuit Breaker, Amps 32 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 125V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 2.13 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- SQUARE D Thermal Unit, 7.58 to 8.15A (A11.0)
- SIEMENS Miniature Circuit Breaker, QF Series 15A, 1 Pole, 120V AC (QF115A)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- Siemens Circuit Breakers