Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 30A, 3 Pole, 277/480V AC, D Curve
Mfr # 5SJ43308HG42
Zoro # G7521263
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ43308HG42
- Zoro # G7521263
- UPC # 754554960203
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 2.13 in |
Depth | 2.75 in |
Height | 4.76 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Description
IEC Miniature Circuit Breaker, Amps 30 A, Number of Poles 3, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 125V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 2.13 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- SIEMENS Circuit Breaker, QD Series 15A, 1 Pole, 120/240V AC (ITED115)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 2 Pole, 120/240V AC (B2100)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 3 Pole, 600V AC (FXD63B250)
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- SIEMENS Circuit Breaker, 30/50A, 2 Pole, 120/240V AC (Q23050CT2)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 2 Pole, 277/480V AC, C Curve (5SJ42027HG42)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 3 Pole, 240/415/440V AC, D Curve (M9F43303)
- Siemens Circuit Breakers