Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve
Mfr # 5SJ41207HG42
Zoro # G7586424
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ41207HG42
- Zoro # G7586424
- UPC # 754554959337
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 0.71 in |
Depth | 2.75 in |
Height | 4.76 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 4.76 in |
Length | 4.76 in |
Description
IEC Miniature Circuit Breaker, Amps 20 A, Number of Poles 1, Curve Type C, AC Voltage Rating 277V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10kA at 277V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- SIEMENS Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve (5SY41187)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- Siemens Circuit Breakers