Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 1.6A, 1 Pole, 240V AC, C Curve
Mfr # 5SJ41157HG40
Zoro # G7464046
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 1.6A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ41157HG40
- Zoro # G7464046
- UPC # 754554929286
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 0.71 in |
Depth | 2.75 in |
Height | 3.54 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.54 in |
Length | 3.54 in |
Description
IEC Miniature Circuit Breaker, Amps 1.6 A, Number of Poles 1, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Industrial, Reverse Feed, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 45A, 600V AC, Nonindicating (TRS45R)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 3 Pole, 240V AC (B325)
- SIEMENS Miniature Circuit Breaker, BQD Series 40A, 3 Pole, 480V AC (BQD340)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 1 Pole, 120/240V AC (B125H)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- Siemens Circuit Breakers