Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve
Mfr # 5SJ41057HG42
Zoro # G7476357
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 0.5A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 5SJ41057HG42
- Zoro # G7476357
- UPC # 754554959283
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 0.71 in |
Depth | 2.75 in |
Height | 4.76 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4.76 in |
Length | 4.76 in |
Description
IEC Miniature Circuit Breaker, Amps 0.5 A, Number of Poles 1, Curve Type C, AC Voltage Rating 277V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10kA at 277V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SIEMENS Circuit Breaker, QD Series 50A, 2 Pole (ITED250)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SIEMENS Circuit Breaker, 45A, 2 Pole, 120/240V AC (Q245)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 1 Pole, 240/415V AC, C Curve (M9F42130)
- Siemens Circuit Breakers