Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No
Mfr # 3RT25161BB40
Zoro # G4322552
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 16 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT25161BB40
- Zoro # G4322552
- UPC # 662643916515
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.87 in |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Overall Height | 1.95 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Diameter | 0.2 in |
Overall Width | 3.5 in |
Overall Depth | 3 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 4, Full Load Current - Inductive 9 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 1.95 in, Overall Width 3.5 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT25, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1" x 25ft- Black (BSNF-100-25)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT25161AB00)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No (3RT20361KB40)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (3RT23171BB40)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- Siemens Motor Controls