Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No
Mfr # 3RT25161AB00
Zoro # G6383395
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 16 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT25161AB00
- Zoro # G6383395
- UPC # 662643916461
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.87 in |
Overall Height | 3.08 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 2.45 in |
Mounting Hole Distance - Height | 1.97 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S00 |
Overall Width | 1.97 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 4, Full Load Current - Inductive 9 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT25, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJB-CAR)
- GENERAC Recoil Starter Assembly (0E9483)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130VH)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT25171AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB42)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 65 A, Reversing: No (3RT20371AM20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- Siemens IEC Magnetic Contactors