Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No
Mfr # 3RT23161AB00
Zoro # G6383133
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Action Non-Reversing
- Full Load Amps-Resistive 18 A
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT23161AB00
- Zoro # G6383133
- UPC # 662643917222
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.87 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Overall Depth | 3.2 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Width | 1.95 in |
Overall Height | 2.55 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 4, Full Load Current - Inductive 9 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 2.55 in, Overall Width 1.95 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT23, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 220/240 V AC, 9 A, Reversing: No (3RT23161AP60)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (3RT23161BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- Siemens Contactors & Contacts