Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No
Mfr # 3RT23171AB00
Zoro # G6383151
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 20 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT23171AB00
- Zoro # G6383151
- UPC # 662643917369
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.87 in |
Overall Width | 1.97 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S00 |
Overall Height | 3.08 in |
Mounting Hole Distance - Height | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 2.45 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 4, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT23, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK60)
- SIEMENS Power Contactor, 3 Poles, 24V AC, 25 A (3RT20262AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 17 A (3RT20251AG20)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A01T)
- Siemens Contactors & Contacts