Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No
Mfr # 3RT25181AK60
Zoro # G4322577
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 16 A
- Action Non-Reversing
- Full Load Amps-Resistive 20 A
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT25181AK60
- Zoro # G4322577
- UPC # 662643916775
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.87 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Width | 2.2 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S00 |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 3.4 in |
Overall Height | 2.45 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 4, Full Load Current - Inductive 16 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.45 in, Overall Width 2.2 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT25, Number of Auxillary Contacts 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 16 A, Reversing: No (3RT25181BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 38 A, Reversing: No (3RT20281AN20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB42)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 25 A, Reversing: Yes (LC2D25F7)
- Siemens Motor Controls