Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No
Mfr # 3RT23271AK60
Zoro # G4320032
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 15.5 A
- Action Non-Reversing
- Full Load Amps-Resistive 42 A
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT23271AK60
- Zoro # G4320032
- UPC # 040892578010
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 2.36 in |
Width | 2.36 in |
Depth | 3.82 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Width | 3.04 in |
Frame Size | S0 |
Overall Height | 5.12 in |
Overall Depth | 3.67 in |
Mounting Hole Distance - Height | 2.95 in |
Mounting Hole Diameter | 0.19 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 4, Full Load Current - Inductive 16 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 5.12 in, Overall Width 3.04 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT23, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- SOUTHWIRE Sow Cord, 6/3-8/1, 50A, 100 ft. (6400M)
- GROTE Weather Pack Connectors, Nylon Sing, PK10 (84-2004)
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20381AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB41)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B10B)
- Siemens Contactors & Contacts