Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No
Mfr # 3RT20371KB443MA0
Zoro # G2133006
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20371KB443MA0
- Zoro # G2133006
- UPC # 804766171055
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.49 in |
Width | 2.17 in |
Depth | 6.85 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Height | 3.84 in |
Overall Height | 7.45 in |
Overall Width | 3.15 in |
Frame Size | S2 |
Overall Depth | 5.35 in |
Mounting Hole Distance - Width | 1.77 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 7.45 in, Overall Width 3.15 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT Safety Contactors, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 38 A, Reversing: No (3RT20281AN20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (3RT20271BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB02)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT25161AB00)
- Siemens Motor Controls