Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No
Mfr # 3RT20351KB443MA0
Zoro # G2132665
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 60 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20351KB443MA0
- Zoro # G2132665
- UPC # 804766171031
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.49 in |
Width | 2.17 in |
Depth | 6.85 in |
Frame Size | S2 |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 6.5 in |
Overall Width | 5 in |
Mounting Hole Distance - Height | 3.84 in |
Mounting Hole Distance - Width | 1.77 in |
Overall Height | 7.85 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 41 A, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 7.85 in, Overall Width 5 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT Safety Contactors, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 38 A, Reversing: No (3RT20281AN20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK60)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- Siemens Contactors & Contacts