Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No
Mfr # 3RT20161AB01
Zoro # G4322656
original price:
$86.52
14% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 22 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20161AB01
- Zoro # G4322656
- UPC # 662643907582
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.87 in |
Overall Width | 2.4 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 3.25 in |
Overall Height | 1.95 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 1.95 in, Overall Width 2.4 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGGARD CONNECT WINGGRD YEL PK25 (25-084)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- HOME PLUS CABLE TIES 36"" 175# BLK (EHD-920-36-BK)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (3RT20161AN61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20251AP60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No (3RT20461AK60)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0910B7)
- Siemens IEC Magnetic Contactors