Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 52 A, Reversing: No
Mfr # 3RT20361AP60
Zoro # G2132656
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 52 A
- Full Load Amps-Resistive 70 A
- Number of Poles 3
- Coil Volts 220/240 V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20361AP60
- Zoro # G2132656
- UPC # 887621916510
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.49 in |
Width | 2.17 in |
Depth | 5.12 in |
Overall Depth | 6.5 in |
Overall Width | 3.1 in |
Mounting Hole Distance - Height | 3.84 in |
Overall Height | 5.65 in |
Mounting Hole Diameter | 0.2 in |
Frame Size | S2 |
Mounting Hole Distance - Width | 1.77 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 51 A, Full Load Current - Resistive 70 A, Reversing Capability Non-Reversing, Overall Height 5.65 in, Overall Width 3.1 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- HONEYWELL Dp3030B5003 Deluxe Power Pro (DP3030B500)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: Yes (3RA23168XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23258XB301AK6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- Siemens IEC Magnetic Contactors