Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 208 V AC, 65 A, Reversing: No
Mfr # 3RT20371AM20
Zoro # G2132936
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 208 V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20371AM20
- Zoro # G2132936
- UPC # 887621917319
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.49 in |
Width | 2.17 in |
Depth | 5.12 in |
Mounting Hole Distance - Height | 3.84 in |
Overall Width | 2.44 in |
Frame Size | S2 |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 4.82 in |
Mounting Hole Distance - Width | 1.77 in |
Overall Height | 5.59 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 5.59 in, Overall Width 2.44 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow (FL2X1.75-Y)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06B106S)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23258XB301AK6)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No (3RT23251AC20)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC2D09G7)
- Siemens IEC Magnetic Contactors