Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 208 V AC, 52 A, Reversing: No
Mfr # 3RT20361AM20
Zoro # G2132647
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 52 A
- Full Load Amps-Resistive 70 A
- Number of Poles 3
- Coil Volts 208 V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20361AM20
- Zoro # G2132647
- UPC # 887621916411
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.49 in |
Width | 2.17 in |
Depth | 5.12 in |
Overall Depth | 4.82 in |
Frame Size | S2 |
Mounting Hole Distance - Height | 3.84 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.77 in |
Overall Height | 5.59 in |
Overall Width | 2.44 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 51 A, Full Load Current - Resistive 70 A, Reversing Capability Non-Reversing, Overall Height 5.59 in, Overall Width 2.44 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-18073 INLET (63-18073)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20251AP60)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23261AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: Yes (3RA23158XB301BB4)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- Siemens IEC Magnetic Contactors