Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 20 to 33 V AC/DC, 65 A, Reversing: Yes
Mfr # 3RA23388XB301NB3
Zoro # G2132683
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 20 to 33 V AC/DC
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RA23388XB301NB3
- Zoro # G2132683
- UPC # 887621914219
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 5.55 in |
Width | 4.72 in |
Depth | 5.12 in |
Overall Depth | 11.8 in |
Frame Size | S2 |
Overall Width | 7.87 in |
Overall Height | 7.87 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 20-33V AC/DC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 80 A, Reversing Capability Reversing, Overall Height 7.87 in, Overall Width 7.87 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RA23, Number of Auxillary Contacts 3, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKD010)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No (3RT23251AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB41)
- SIEMENS Power Contactor, 3 Poles, 110/120V AC, 7 A (3RT20152AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK60)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 115 A, Reversing: No (XTCF200G00A)
- Siemens IEC Magnetic Contactors