Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No
Mfr # 3RT20461AK643MA0
Zoro # G2135325
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 96 A
- Full Load Amps-Resistive 130 A
- Number of Poles 3
- Coil Volts 110/120 V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20461AK643MA0
- Zoro # G2135325
- UPC # 804766492938
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 5.51 in |
Width | 2.76 in |
Depth | 7.68 in |
Mounting Hole Distance - Height | 5.12 in |
Overall Height | 5.51 in |
Mounting Hole Distance - Width | 2.36 in |
Overall Width | 2.76 in |
Frame Size | S3 |
Overall Depth | 7.68 in |
Mounting Hole Diameter | 0.2 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 96 A, Full Load Current - Resistive 130 A, Reversing Capability Non-Reversing, Overall Height 5.51 in, Overall Width 2.76 in, Terminal Connection Type Screw Terminals, Frame Size S3, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT Safety Contactors, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- BAYCO 2 Cord Triple-Tap 12/3 Lighted Ends (SL-9102)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB41)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No (3RT23251AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: Yes (3RA23288XB301AK6)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- Siemens Motor Controls