Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 95 A, Reversing: Yes
Mfr # 3RA23468XB301AK6
Zoro # G2132674
product price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 95 A
- Full Load Amps-Resistive 130 A
- Number of Poles 3
- Coil Volts 110/120 V AC
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA23468XB301AK6
- Zoro # G2132674
- UPC # 804766674792
- Country of Origin United States
- Category IEC Magnetic Contactors
Dimensions
Height | 6.3 in |
Width | 5.91 in |
Depth | 5.98 in |
Overall Depth | 5.98 in |
Overall Width | 5.91 in |
Frame Size | S3 |
Overall Height | 6.3 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 95 A, Full Load Current - Resistive 130 A, Reversing Capability Reversing, Overall Height 6.3 in, Overall Width 5.91 in, Terminal Connection Type Screw Terminals, Frame Size S3, Mounting Style DIN Rail, Surface, Series SIRIUS 3RA23, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 4A, 600V AC, Non-Indicating (FLSR004)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- EATON Circuit Breaker, PDD Series 200A, 2 Pole, 240V AC, A Curve (PDD22G0200TFFL)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- SIEMENS Power Contactor, 3 Poles, 110/120V AC, 7 A (3RT20152AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No (3RT20361KB40)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (XTCE080F00C)
- Siemens IEC Magnetic Contactors