Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: Yes
Mfr # 3RA23368XB301AK6
Zoro # G2135648
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 52 A
- Full Load Amps-Resistive 60 A
- Number of Poles 3
- Coil Volts 110/120 V AC
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA23368XB301AK6
- Zoro # G2135648
- UPC # 887621913892
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 5.55 in |
Width | 4.72 in |
Depth | 5.12 in |
Overall Depth | 20.5 in |
Overall Width | 13.9 in |
Frame Size | S2 |
Overall Height | 9.7 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 52 A, Full Load Current - Resistive 60 A, Reversing Capability Reversing, Overall Height 9.7 in, Overall Width 13.9 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RA23, Number of Auxillary Contacts 3, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3/10A, 250V AC, Nonindicating (A2D3/10R)
- BRYANT Locking Device, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Term, Blk (7568NP)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-R)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK61)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 220/240 V AC, 9 A, Reversing: No (3RT23161AP60)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- SIEMENS Contactor, 3 Poles, 110V AC, 16 A (3RT20182AF01)
- SIEMENS Power Contactor, 3 Poles, 24V AC, 25 A (3RT20262AC20)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No (3RT23251AC20)
- Siemens Contactors & Contacts