Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No
Mfr # 3RT10566AF363PA0
Zoro # G4319594
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 185 A
- Action Non-Reversing
- Full Load Amps-Resistive 215 A
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT10566AF363PA0
- Zoro # G4319594
- UPC # 754554950181
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.72 in |
Width | 4.72 in |
Depth | 6.69 in |
Overall Width | 0.47 in |
Overall Depth | 6.69 in |
Overall Height | 6.77 in |
Mounting Hole Distance - Height | 5.12 in |
Mounting Hole Diameter | 0.36 in |
Frame Size | S6 |
Mounting Hole Distance - Width | 3.94 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-127V AC/DC, Number of Poles 3, Full Load Current - Inductive 185 A, Full Load Current - Resistive 215 A, Reversing Capability Non-Reversing, Overall Height 6.77 in, Overall Width 0.47 in, Terminal Connection Type Screw Terminals, Frame Size S6, Mounting Style Surface, Series SIRIUS 3RT Safety Contactors, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24A)
- LEVITON Male Plug 15 Series (15D21-UW)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W12)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 38 A, Reversing: No (3RT20281AN20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (3RT20271AN20)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAP9)
- Siemens Contactors & Contacts