Shop All Control Relays
Siemens
IEC Control Relay, 6NO/2NC, 24VDC, 10Aand6A
Mfr # 3RH22621BB40
Zoro # G6762567
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 230V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 18
- Contact Form - Relay (2) SPST-NC, (6) SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH22621BB40
- Zoro # G6762567
- UPC # 662643909524
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Height - Relay | 2.26 in |
Overall Height - Relay | 2.26 in |
Body Depth - Relay | 4.57 in |
Body Width - Relay | 1.77 in |
Size | 0.045 m / 0.0575 m / 0.117 m |
Frame Size | S00 |
Body Depth | 4.57 in |
Overall Height | 2.26 in |
Body Height | 2.26 in |
Body Width | 1.77 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 6NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 2 A @ 500V, 3 A @ 400V, 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH22 Control Relays, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL APH973102A14S2P (973102A14S2P)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- SIEMENS 120V-AC Control Relay (RCJ221)
- SIEMENS IEC Control Relay, 4NO, 24VAC, 10A (3RH21401AB00)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- Siemens Electrical Relays