Shop All Control Relays
Siemens
IEC Control Relay, 5NO/3NC, 24V DC, 10 A
Mfr # 3RH22531BB40
Zoro # G8361465
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 1A @ 600V, 2A @ 500V, 3A @ 400V, 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 14
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH22531BB40
- Zoro # G8361465
- UPC # 887621712747
- Country of Origin Germany
- Category Control Relays
Dimensions
Overall Height | 2.26 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 4.6 in |
Body Height - Relay | 2.26 in |
Overall Height - Relay | 2.26 in |
Size | 0.045 m / 0.0575 m / 0.117 m |
Body Depth | 4.6 in |
Body Width | 1.77 in |
Body Height | 2.26 in |
Frame Size | S00 |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 5NO/3NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 2 A @ 500V, 3 A @ 400V, 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH22 Control Relays, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- SIEMENS 120V-AC Control Relay (RCJ221)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- SIEMENS IEC Control Relay, 2NO/2NC, 120VAC, 10A (3RH21221AK60)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- Siemens Electrical Relays