Shop All Control Relays
Siemens
IEC Control Relay, 4NO/4NC, 125V DC, 10A
Mfr # 3RH22444BG40
Zoro # G8361842
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 125V DC
- AC Contact Rating - Relay 1A @ 600V, 2A @ 500V, 3A @ 400V, 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Mounting - Relay Surface
- Body Height - Relay 2.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH22444BG40
- Zoro # G8361842
- UPC # 662643543384
- Country of Origin Turkey
- Category Control Relays
Dimensions
Body Height - Relay | 2.26 in |
Overall Height - Relay | 2.26 in |
Body Depth - Relay | 4.6 in |
Overall Height | 2.26 in |
Body Width - Relay | 1.77 in |
Size | 0.045 m / 0.0575 m / 0.117 m |
Body Depth | 4.6 in |
Frame Size | S00 |
Body Width | 1.77 in |
Body Height | 2.26 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO/4NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 125V DC, Contact Rating (AC) 1 A @ 690V, 2 A @ 500V, 3 A @ 400V, 6 A @ 240V, Relay Style IEC, Electrical Connection Ring Cable Lug, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP00, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH22 Control Relays, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- SIEMENS IEC Control Relay, 2NO/2NC, 230VAC, 10A (3RH21221AP00)
- SIEMENS IEC Control Relay, 2NO/2NC, 240VAC, 10A (3RH21221AP60)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- SIEMENS 120V-AC CONTROL RELAY (3TH43 55-0AK6)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- Siemens Control Relays