Shop All Control Relays
Siemens
IEC Control Relay, 3NO/1NC, 24VDC, 10A
Mfr # 3RH21311BB40
Zoro # G4466874
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 230V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (1) SPST-NC, (3) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH21311BB40
- Zoro # G4466874
- UPC # 662643906288
- Country of Origin Germany
- Category Control Relays
Dimensions
Overall Height - Relay | 2.26 in |
Body Height - Relay | 2.26 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.87 in |
Size | 0.045 m / 0.0575 m / 0.073 m |
Frame Size | S00 |
Overall Height | 2.26 in |
Body Height | 2.26 in |
Body Depth | 2.87 in |
Body Width | 1.77 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Hanger, Spring Steel (K20)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- SIEMENS 120V-AC CONTROL RELAY (3TH43 55-0AK6)
- SIEMENS IEC Control Relay, 3NO/1NC, 24V DC, 10 A (3RH21312FB40)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- Siemens Control Relays