Shop All Control Relays
Siemens
IEC Control Relay, 3NO/1NC, 24V DC, 10 A
Mfr # 3RH21312FB40
Zoro # G8361045
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 8
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH21312FB40
- Zoro # G8361045
- UPC # 662643906585
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Depth - Relay | 2.87 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.75 in |
Overall Height | 2.75 in |
Body Height - Relay | 2.75 in |
Size | 0.045 m / 0.07 m / 0.073 m |
Body Height | 2.75 in |
Body Width | 1.77 in |
Body Depth | 2.87 in |
Frame Size | S00 |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Spring-Type Terminal, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil, with 2 mounting screws (8910DPA43V14Y244)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- SIEMENS 120V-AC CONTROL RELAY (3TH43 55-0AK6)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- CROUZET PUMP UP 110V-AC CONTROL RELAY (DNRT 110A)
- Siemens Control Relays