Shop All Control Relays
Siemens
IEC Control Relay, 3NO/1NC, 24V DC, 10 A
Mfr # 3RH21311SB40
Zoro # G8361824
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 14
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RH21311SB40
- Zoro # G8361824
- UPC # 662643906400
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Height - Relay | 2.26 in |
Overall Height - Relay | 2.26 in |
Overall Height | 2.26 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.87 in |
Size | 0.045 m / 0.0575 m / 0.073 m |
Body Depth | 2.87 in |
Body Width | 1.77 in |
Body Height | 2.26 in |
Frame Size | S00 |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 1.6 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- DAYTON Starter Enclosure, Steel, NEMA 4, 18A (6FZJ5)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- SIEMENS IEC Control Relay, 3NO/1NC, 110VAC, 10A (3RH21312AF00)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- SIEMENS 120V-AC Control Relay (RCJ221)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- MURR ELEKTRONIK MIRO, TR, 48VDC, SK OPTO-COUPLER MODULE, IN: 10-48 VDC - OUT: 5-48 VDC / 2 A, 6, 2 mm screw terminal (52501)
- Siemens Electrical Relays