Shop All Control Relays
Siemens
IEC Control Relay, 2NO/2NC, 24VDC, 10A
Mfr # 3RH21221BB40
Zoro # G4466777
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 230V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH21221BB40
- Zoro # G4466777
- UPC # 662643903409
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Height - Relay | 2.26 in |
Body Depth - Relay | 2.87 in |
Overall Height - Relay | 2.26 in |
Body Width - Relay | 1.77 in |
Size | 0.045 m / 0.0575 m / 0.073 m |
Body Depth | 2.87 in |
Body Width | 1.77 in |
Frame Size | S00 |
Overall Height | 2.26 in |
Body Height | 2.26 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX CONTACT Terminal 24VAc 24VDc, 10PK (PLC-RSC-24DC/21-21)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 3A, 600V AC (OTS3)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- SIEMENS 120V-AC CONTROL RELAY (3TH43 55-0AK6)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SCHWEITZER 120230VAc 125250VDc Control Relay (SEL-451 04515615XC0X4868484XX)
- Siemens Electrical Relays