Shop All Control Relays
Siemens
IEC Control Relay, 2NO/2NC, 24VAC, 10A
Mfr # 3RH21221AB00
Zoro # G4466734
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 230V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH21221AB00
- Zoro # G4466734
- UPC # 662643903317
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Depth - Relay | 2.87 in |
Body Height - Relay | 2.26 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.26 in |
Size | 0.045 m / 0.0575 m / 0.073 m |
Body Depth | 2.87 in |
Body Width | 1.77 in |
Body Height | 2.26 in |
Frame Size | S00 |
Overall Height | 2.26 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- INTERMATIC Photo Control 480v (K4135)
- IFM Level Sensor, G3/4 NPT (LR3000)
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- SIEMENS IEC Control Relay, 2NO/2NC, 240VAC, 10A (3RH21221AP60)
- SIEMENS IEC Control Relay, 2NO/2NC, 120VAC, 10A (3RH21221AK60)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- EATON IEC Control Relay4NO240VAC16A (XTRE10B40B)
- Siemens Control Relays