Shop All Control Relays
Siemens
IEC Control Relay, 2NO/2NC, 24V DC, 10 A
Mfr # 3RH24221BB40
Zoro # G8360747
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 14
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH24221BB40
- Zoro # G8360747
- UPC # 662643909678
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Width - Relay | 3.54 in |
Body Height - Relay | 2.26 in |
Overall Height - Relay | 2.26 in |
Overall Height | 2.26 in |
Body Depth - Relay | 2.87 in |
Size | 0.09 m / 0.0575 m / 0.073 m |
Body Height | 2.26 in |
Frame Size | S00 |
Body Width | 3.54 in |
Body Depth | 2.87 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 4 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH24 Latching Relays, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 15A 2Pole HD Connector (PS5269XCCV4)
- ANDERSON POWER PRODUCTS Handle, Plastic, Gray (995G2)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- SIEMENS 120V-AC CONTROL RELAY (3TH43 55-0AK6)
- EATON CUTLER HAMMER TYPE M 4-POLE 120V-AC CONTROL RELAY (D26MR40A)
- Siemens Electrical Relays