Shop All Control Relays
Siemens
IEC Control Relay, 2NO/2NC, 24V DC, 10 A
Mfr # 3RH21221KB40
Zoro # G8361027
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 14
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH21221KB40
- Zoro # G8361027
- UPC # 662643903492
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.26 in |
Overall Height | 2.26 in |
Overall Height - Relay | 2.26 in |
Body Depth - Relay | 2.87 in |
Size | 0.045 m / 0.0575 m / 0.073 m |
Body Height | 2.26 in |
Body Depth | 2.87 in |
Body Width | 1.77 in |
Frame Size | S00 |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 2.8 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- SIEMENS IEC Control Relay, 6NO/2NC, 24VDC, 10Aand6A (3RH22621BB40)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- Siemens Control Relays