Shop All Control Relays
Siemens
IEC Control Relay, 2NO/2NC, 110VAC, 10A
Mfr # 3RH21221AF00
Zoro # G8361833
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V AC
- AC Contact Rating - Relay 10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 14
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH21221AF00
- Zoro # G8361833
- UPC # 662643903331
- Country of Origin Germany
- Category Control Relays
Dimensions
Overall Height | 2.26 in |
Overall Height - Relay | 2.26 in |
Body Width - Relay | 3.54 in |
Body Depth - Relay | 2.87 in |
Body Height - Relay | 2.26 in |
Size | 0.045 m / 0.0575 m / 0.073 m |
Body Width | 3.54 in |
Body Depth | 2.87 in |
Frame Size | S00 |
Body Height | 2.26 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 110V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS300-3/16-6"-BLACK-10-10 PC PKS)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- SIEMENS IEC Control Relay, 6NO/2NC, 24VDC, 10Aand6A (3RH22621BB40)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SIEMENS 120V-AC Control Relay (RCJ221)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- Siemens Electrical Relays