Shop All Plug-In Relays
Siemens
IEC Control Relay, 120V AC Coil Volts, 14 Pin, 4PDT
Mfr # 3RH23441CK200KA0
Zoro # G1895740
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 1A @ 600V, 2A @ 500V, 3A @ 400V, 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH23441CK200KA0
- Zoro # G1895740
- UPC # 804766711169
- Country of Origin Germany
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.26 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 4.6 in |
Overall Height - Relay | 2.26 in |
Body Dimensions | 0.045 m / 0.0575 m / 0.117 m |
Frame Size | S00 |
Body Height | 2.26 in |
Body Width | 1.77 in |
Body Depth | 4.6 in |
Overall Height | 2.26 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO/4NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 120V AC, Contact Rating (AC) 1 A @ 690V, 2 A @ 500V, 3 A @ 400V, 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH22 Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- OMRON Socket, 8 PIN (P2CF-08-E)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Octal, 11 Pin, 4PDT (3TX7112-1FC03C)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5DC03C)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3LC13)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7116-5FF13C)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- Siemens Plug-In Relays