Shop All Plug-In Relays
Siemens
IEC Control Relay, 110V AC Coil Volts, 4PDT
Mfr # 3RH22444AK60
Zoro # G1894718
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V AC
- AC Contact Rating - Relay 1A @ 600V, 2A @ 500V, 3A @ 400V, 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Contact Form - Relay 4PDT
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH22444AK60
- Zoro # G1894718
- UPC # 662643543353
- Country of Origin Germany
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.26 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 4.6 in |
Overall Height - Relay | 2.26 in |
Body Dimensions | 0.045 m / 0.0575 m / 0.117 m |
Frame Size | S00 |
Overall Height | 2.26 in |
Body Width | 1.77 in |
Body Height | 2.26 in |
Body Depth | 4.6 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO/4NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 110/120V AC, Contact Rating (AC) 1 A @ 690V, 2 A @ 500V, 3 A @ 400V, 6 A @ 240V, Relay Style IEC, Electrical Connection Ring Cable Lug, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP00, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH22 Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5LC13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NG13)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- Siemens Plug-In Relays