Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, Two-Way, 2 in
Mfr # 599-03188
Zoro # G310043602
Free Shipping & Returns
$395.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Configuration Straight-Thru
- Trim Material Brass
- Overall Height 6 25/32 in
- Cartridge Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-03188
- Zoro # G310043602
- UPC # 4034106335601
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Overall Height | 6 25/32 in |
Overall Length | 6 7/32 in |
Overall Depth | 2 27/32 in |
Port Connection Size | 2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 50 psi, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Stainless Steel, Close-Off Pressure 55 psi, Coefficient of Volume (Cv) 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Blade (99020187)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JVK8)
- HONEYWELL M6184F1014 24V Actuator (M6184F1014)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00210)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- Siemens Zone Valves and Accessories