Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, Two-Way, 2 in
Mfr # 599-03170
Zoro # G010043605
Free Shipping & Returns
$395.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Configuration Straight-Thru
- Trim Material Brass
- For Media Steam, Water, Water-Glycol Solution to 50%
- Cartridge Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-03170
- Zoro # G010043605
- UPC # 4034106335519
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Overall Length | 6 7/32 in |
Port Connection Size | 2 in |
Overall Depth | 2 27/32 in |
Overall Height | 6 1/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 50 psi, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Stainless Steel, Close-Off Pressure 123 psi, Coefficient of Volume (Cv) 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL F76S1015 3/4" Water Filter With (F76S1015)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007331)
- SAGINAW CONTROL & ENGINEERING Assembly, Filter & Grille 10in. (SCE-FGA1010)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- TACO Zone Valve, 2 Way, NO, 1/2 In NPT (V050T2A2ZB024Q4A2)
- Siemens Zone Valves and Accessories