Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, Two-Way, 2 in
Mfr # 599-03080
Zoro # G510043631
product price: $676.89
/ea
Free Shipping & Returns
$676.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Configuration Straight-Thru
- Trim Material Stainless Steel
- Seat Material Stainless Steel
- Close-Off Pressure 185 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-03080
- Zoro # G510043631
- UPC # 4034106335151
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Port Connection Size | 2 in |
Overall Length | 6 7/32 in |
Overall Height | 6 25/32 in |
Overall Depth | 2 27/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 50 psi, ANSI Rating ANSI Class 250, Body Material Stainless Steel, Body Pattern Two-Way, Cartridge Material Stainless Steel, Close-Off Pressure 185 psi, Coefficient of Volume (Cv) 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- SUNSTAR HEATING PRODUCTS SunStar 24V Relay Kit For Eclipse Compact Infrared Tube Heaters (43274020)
- KNOX Knox T-4000PB Water Heater Thermostat Lower Water Heater (T-4000PB)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- CALEFFI Z121000 24V Zone Valve Actuator (Z121000)
- Siemens Zone Valves and Accessories